Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 6409170.002

  • Zoro # G5281762


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6409170.002
Zoro #
G5281762
UPC #
012611495670
Country of Origin
Mexico

Dimensions

Connection Size
1/2"
Height
13-3/8"
Spout Length
8"
Manufacturers Warranty Length
5 yr. limited
Overall Height
13-3/8"
Max. Installation Surface Thickness
1-3/8"
Water Inlet Connection Size
1/2"
Spout Height
8"
Overall Width
15 3/4 in
Spout Outlet Height
8 in
Spout Height - Maximum
8 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Vandal-Resistant Wrist Blade Handles
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Faucet Spout
Swing
Compliance
Lead Free, ADA Compliant
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
ADA Compliance
ADA Compliant
Connection
1/2" IPS
Series
Monterrey
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Flow Outlet Type - Faucet
Aerated
Mounting
Deck
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Body Material
Cast Brass
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type
Pressure Compensating Aerated
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
2CYV2
Includes
Mounting hardware
Valve Type
Ceramic
Handle Material
Metal
Type
Two Handle
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Faucet Activation
Manual
Ligature Resistant
No
Faucet Body Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Replacement Cartridge Mfr. Model Number
951764-0070A
Spout Reach
8"
Water Inlet Connection Type
Male NPSM
Material of Construction
Lead Free Cast Brass
Application
Commercial
Outlet Type
Pressure Compensating
Operation Method
Manual
CEC Compliance
CEC Compliant
For Location
Kitchen
Inlet Connection Type
NPSM
Warranty
5 yr Limited
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Minimum
15 3/4 in
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Gender
Male
Pressure - Maximum
100 psi
Compatible Cartridge Manufacturer Part Number
951764-0070A
Flow Rate - Maximum
1.5 gpm
Flow Type
Spray
Number of Mounting Holes
3
Legend Style
Color
For Water Temperature
Hot/Cold

Description

Field-Convertible Rigid / Swivel Gooseneck Spout: 8" reach, 13-3/8" overall height, 8" height to outlet Ceramic Disc Valves assure drip-free for life performance, Solid Brass Construction for durability & long life Vandal-Resistant Lever or Wrist Blade Handles with Red / Blue indexes Water Conserving 1.5 gpm Pressure-Compensating AeratorLead-Free: Contains less than or equal to 0.25% total lead content by weighted average Sustainability, CEC Listed CALGreen Compliant


Product Overview


•Field-convertible rigid/swivel gooseneck spout with 8" (203 mm) reach
•Washerless ceramic disc valves assure drip-free performance
•1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
•Vandal-resistant wrist blade handles with red and blue indicators
•1.5 gpm/5.7 Lpm pressure-compensating aerator
•Less spray

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.