Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 6409180.002

  • Zoro # G5281771


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6409180.002
Zoro #
G5281771
UPC #
012611495687
Country of Origin
Mexico

Dimensions

Spout Length
8"
Height
13-3/8"
Manufacturers Warranty Length
5 yr. limited
Overall Height
13-3/8"
Connection Size
1/2"
Spout Height
8"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-3/8"
Overall Width
15 3/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Surface Thickness - Maximum
1 3/8 in
Spout Outlet Height
8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Vandal-Resistant Wrist Blade Handles
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Flow Outlet Type - Faucet
Laminar
Mounting
Deck
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Faucet Spout
Swing
ADA Compliance
ADA Compliant
Valve Type
Ceramic
Compliance
Lead Free, ADA Compliant
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
Faucet Finish
Chrome
Connection
1/2" IPS
Body Material
Cast Brass
CEC Compliant
CEC Compliant
Series
Monterrey
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
2CYV2
Flow Outlet Type (Faucet)
Laminar
Flow Outlet Type
Pressure Compensating Laminar Flow
Mounting Type - Faucet
Deck
Includes
Laminar Flow In Base of Spout, Mounting Hardware
Handle Material
Metal
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Type
Two Handle
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Male NPSM
Ligature Resistant
No
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
951764-0070A
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Spout Reach
8"
Material of Construction
Lead Free Cast Brass
Application
Commercial
Outlet Type
Pressure Compensating Laminar Flow
Operation Method
Manual
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
951764-0070A
Mounting Hole Center-to-Center Distance - Maximum
8 in
Legend Style
Color
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Minimum
8 in
Pressure - Maximum
100 psi
Inlet Connection Type
NPSM
Warranty
5 yr Limited
Flow Rate - Maximum
1.5 gpm
Flow Type
Laminar
Number of Mounting Holes
3
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
CEC Compliance
CEC Compliant
Spout Shape
Gooseneck
For Location
Kitchen
Inlet Connection Gender
Male
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.