
1" Drive, 1-1/2" Size, SAE Socket, 6 Points, 1-1/2", 1"D, Wheel Impact
Mfr # 4048DB
Zoro # G5283979
product price:Â $52.19
/eaKey Features
Size
1-1/2"
Overall Length
3.54"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4048DB
Zoro #
G5283979
UPC #
729440475857
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-1/2"
Overall Length
3.54"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Budd wheel Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Description
Socket,1-1/2 In.,1 In.D,Wheel Impact,6pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.