
1" Drive, 1-1/16" Size, SAE Socket, 6 Points, 1-1/16", 1"D, D, Blk
Mfr # 4034D
Zoro # G5284310
product price:Â $40.45
/eaKey Features
Size
1-1/16"
Overall Length
3.54"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4034D
Zoro #
G5284310
UPC #
729440475307
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-1/16"
Overall Length
3.54"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Category Type
Impact Socket
Tether Ready
No
Product Type
Impact Socket,1-1/16",1"D,6pt.,D,Blk
Description
Impact Socket,1-1/16 In.,1 In.D,6pt.,D,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.