3/8" Drive, 10mm Size, Metric Socket, 6 Points, 10mm, 3/8"D, Impact, Univ 6pt.

  • Mfr # 1010UM

  • Zoro # G5284365


product price:  $22.79
/ea

Key Features

Drive Size
3/8"
Size
10mm
Overall Length
53mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010UM
Zoro #
G5284365
UPC #
729440460365
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
10mm
Overall Length
53mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Universal Impact
Material
Chrome Molybdenum Alloy Steel

Description

Socket,10mm,3/8 In.D,Impact,Univ 6pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.