3/8" Drive, 1/2" Size, SAE Socket, 6 Points, 1/2", 3/8"D, 6pt.

  • Mfr # 1016R

  • Zoro # G5284959


product price:  $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Drive Size
3/8"
Size
1/2"
Overall Length
1.18"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1016R
Zoro #
G5284959
UPC #
729440460907
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
1/2"
Overall Length
1.18"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Impact Socket,1/2",3/8"D,6pt.

Description

Impact Socket,1/2 In.,3/8 In.D,6pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.