1/4" Square Extension 1/4" Hex

  • Mfr # J61352

  • Zoro # G5287834


product price:  $4.89
/ea

Key Features

Features
Square
Nutsetter Hex Size
1/4"
Overall Length
2 in
Body Dia.
1/4"
Fastening Tool Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J61352
Zoro #
G5287834
UPC #
662679560713
Country of Origin
United States

Dimensions

Nutsetter Hex Size
1/4"
Overall Length
2 in
Body Dia.
1/4"
Shank Size
1/4"
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Power Socket Adapter
Features
Square
Fastening Tool Material
Steel
Shank Style
Hex
Impact Rated
No
Finish
Black Oxide
Material
Forged Steel
Input Drive Shape
Hex
Output Drive Shape
Square
Measurement Type
SAE
Insulated
No
Drive Type
Power
Locking
No
Non-Sparking
No
Number of Pieces
1
Input Drive Gender
Male
Output Drive Gender
Male
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Made of forged steel
Size stamped on tool for easy identification
Pin detent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.