Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1824-DG_12x18

  • Mfr # T1-1824-DG_12x18

  • Zoro # G5287919


product price:  $28.59
/ea

Key Features

Header
No Header
Legend
Fire Exit Do Not Block Keep Clear At All Times
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1824-DG_12x18
Zoro #
G5287919
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Fire Exit Do Not Block Keep Clear At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Symbol
None
OSHA Compliant
No
Header Background Color
White
Legend Style
Text
Sign Legend Color
Red
ANSI Compliant
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend
Fire Exit Do Not Block Keep Clear At All Times
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Sign Header
Fire Exit
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Post, Wall
Product Type
Reflective Fire Door Fire Exit Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Exit Do Not Block Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.