
26 PC 1/2" DR 12 POINT STANDARD LENGTH METRIC SET
Mfr # 1726M
Zoro # G5287950
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
26
SAE or Metric
Metric
Measurement Type
Metric
Std. Socket Point Styles Included
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1726M
Zoro #
G5287950
UPC #
838780001500
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Socket Size Range
10mm to 36mm
Overall Length
Various
Length
Various
Sizes Included
10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,32mm,33mm,34mm,35mm,36mm
Details
Item
Standard Length Impact Set
Number of Pieces
26
SAE or Metric
Metric
Measurement Type
Metric
Std. Socket Point Styles Included
12
Ratchets Included
None
Sockets Included
Yes
Number of Points
12
System of Measurement
Metric
Impact Rated
No
Tether Capable
Not Tether Capable
Features
Set contains 12 Point sizes 10mm to 36mm;
Set Contains 26 Pieces;
1/2" Dr. 26 Pc. Standard Length Metric Set - 12 Point;
Molded Storage Case;
Lifetime Warranty (Individual Parts Only).
Product Type
Metric Socket Set,1/2"D,26 pcs.
Description
Metric Socket Set,1/2 In.D,26 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.