Viega MegaPress XL coupling With stop, 2-1/2" x 2-1/2"

  • Mfr # 26670

  • Zoro # G5288853


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Press x Press
Tube Size
2-1/2 in
Pipe Size - Pipe Fitting
2-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26670
Zoro #
G5288853
UPC #
691514266701
Country of Origin
Germany

Dimensions

Tube Size
2-1/2 in
Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size (Fittings)
2-1/2"
Fitting Side A Pipe Size
2 1/2 in
Overall Length
4 15/16 in
Fitting Side B Pipe Size
2 1/2 in
Fitting Side 1 Pipe Size
2 1/2 in
Fitting Side 2 Pipe Size
2 1/2 in

Details

Item
Crimp Coupling Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Press x Press
Standards
FM, LC1002, PS117, TSSA, UL Listed
Temp. Range
14 Degrees to 284 Degrees F
Max. Pressure
200 psi
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Press x Press
O-Ring Material
FKM
Compatible Tool Brand
Viega
Application
Non-Potable Water
Fitting Material
Steel
Minimum Operating Temperature
14 Degrees F
Fitting Side A Connection Type
Press-Fit
Includes Center Stop
Rolled Center Stop
Maximum Operating Temperature
284 Degrees F
Fitting Side B Connection Type
Press-Fit
Finish/Coating
Zinc Nickel-Plated
Maximum Operating Pressure
200 psi
Fitting Shape
Straight
Operating Temperature - Maximum
284 Degrees F
Center Stop Type
Rolled Center Stop
Connector Type
Coupling
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
14 Degrees F
Finish
Zinc Nickel-Plated
For Media Type
Non-Potable Water

Description

Crimp Coupling Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 15/16 in, Includes Center Stop Rolled Center Stop, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.