
Extension 1/4" Dr, 4" L, 1 Pieces
Mfr # 944E
Zoro # G5289579
product price:Â $8.15
/eaKey Features
Drive Size
1/4"
Number of Pieces
1
SAE or Metric
SAE
Size
0.51"
Material
Chrome-Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
944E
Zoro #
G5289579
UPC #
729440486327
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
4"
Size
0.51"
Details
Item
Extension
Number of Pieces
1
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Description
Extension,1/4 In.Dx4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.