1/4" Drive x 2" Extension w/ Friction Ball

  • Mfr # 942E

  • Zoro # G5289588


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Drive Size
1/4"
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE
Size
0.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942E
Zoro #
G5289588
UPC #
729440486303
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
2"
Size
0.51"

Details

Item
Extension
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE

Description

Extension,1/4 In.Dx2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.