This item is Discontinued.

Brunton TRANSIT BRUNTON CADET 3 3/16 INX F-2200

TRANSIT BRUNTON CADET 3 3/16 INX (Discontinued)

  • Mfr # F-2200
  • Zoro # G5290241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-2200
Zoro #
G5290241
UPC #
168141337024
Country of Origin
United States

Dimensions

Overall Height
7/8"
Overall Width
3-1/4"
Overall Length
3-1/4"

Details

Item
Pocket Transit
Liquid Filled
No
Graduations
2 Degrees
Body Material
plastic
Tripod Mountable
No
Needle Type
Global
Features
Peep Sight and Sighting Hole
Scales
Azimuth graduations 0-360 Degrees and 0-90 Degrees , Inclination graduations 0-90 Degrees

Description

Pocket Transit, Features Peep Sight and Sighting Hole, Graduations 2 Degrees , Liquid Filled No, Needle Type Global, Overall Height 7/8 in, Overall Width 3 1/4 in, Scales Azimuth graduations 0-360 Degrees and 0-90 Degrees , Inclination graduations 0-90 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.