Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1704-EG_12x18

  • Mfr # T1-1704-EG_12x18

  • Zoro # G5290953


product price:  $17.15
/ea

Key Features

Header
No Header
Legend
No Dumping $250 Fine
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1704-EG_12x18
Zoro #
G5290953
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
No Dumping $250 Fine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header
No Header
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend
No Dumping $250 Fine
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping $250 Fine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.