Cloth Tape, Brown, 36 yd L, 6 in W

  • Mfr # 15D617

  • Zoro # G5291036


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
36 yd
Imperial Tape Width
6 in
Metric Tape Length
32.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D617
Zoro #
G5291036
UPC #
888519034149
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
6 in
Metric Tape Length
32.2 m
Metric Tape Width
152.4 mm
Tape Thickness
5 mil
Diameter
3.134 in
Length
36 yd
Width
6 in

Details

Item
Abrasion Resistant Fiberglass Tape
Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Series
134-3
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
70 lb-in
Material
PTFE Impregnated Fiberglass
Tape Application
Mechanical Applications Such as Heat Sealing Bars, Conveyor Belt Coverings and Gaskets/Seals
Standards
Not Rated
Duct Tape Grade
Light-Duty
Performance Temp.
Up to 500 Degrees F
Adhesion Strength
40 oz/in
Tape Elongation
Not Rated
Features
Conveyor Belts, Heat Sealing
Tape Brand
TapeCase
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
Not Rated
Adhesion to Steel
40 oz/in
Tape Type
Slick Surface Tape
Maximum Tape Performance Temperature
500 Degrees F
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant
Clean Removal Time
Not Rated
Brand and Series
TapeCase 134-3

Description

Adhesion to Steel 40 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 6 in, Continuous Roll, Series 134-3, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.