This item is Discontinued.

Proto Screwdriver Set, Slotted, 6 Pc J1206SRF

Screwdriver Set, Slotted, 6 Pc (Discontinued)

  • Mfr # J1206SRF
  • Zoro # G5291176
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1206SRF
Zoro #
G5291176
UPC #
662679081935
Country of Origin
Unknown

Dimensions

Tip Size
3/16", 1/4", 5/16", 3/8"
Shank Length
1-1/2 in to 10 in
Sizes Included
Cabinet: 3/16 in x 4 in, 1/4 in x 1 1/2 in, 1/4 in x 4, 5/16 in x 6 in, 3/8 in x 8 in, 3/8 in x 10 in
For Fastener Size
1/4 in, 3/16 in, 3/8 in, 5/16 in
Handle Length
4 1/2 in

Details

Item
Screwdriver Set
Tip Style Group
Specialty
Screwdriver Tip Style
Slotted/Square
Handle Material
Multi Component
Handle Design
Ergonomic with Tip ID on End
Number of Pieces
6
Nonsparking
No
Insulated
No
Includes
(6) Cabinet: 3/16" x 4", 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 10"; Red Vinyl Pouch
Shank Shape
Round
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdriver Sets
ESD Safe
No
Finish
Chrome Plated
SAE or Metric
SAE
Handle Type
Ergonomic Quad-Lobe
Standards
ASME B107.15
Tip Style
Slotted, Square
Features
Ergonomic Quad-Lobe Handle Design with 360 Degrees Texture For Additional Grip, Designed to Meet Demanding Heavy-Duty Needs of Industrial Maintenance and Assembly Applications, Screwdrivers Meet ASME B107.15 Standards, Fully Grounded and Chemically Polished, Then Chrome Plated For Corrosion Resistance, Made of High-Alloy Steel (Same as Shank), Precision Machined For Precise Fastener Fit
Tether Style
Tether Capable
Grip Style
Ergonomic
Shank Finish
Chrome
Handle Color
Black, Gray, Red
Non-Sparking
No
Tip Finish
Chrome
Corrosion Resistant
Yes
Container Type
None
Magnetized Tip
No
Tether Ready
No
Measurement Type
SAE
Ratcheting
No
Bit Style
Slotted, Phillips
Material
Alloy Steel
Insulated / Uninsulated
Uninsulated

Description

The Proto J1206SRF Screwdriver Set is a versatile set of tools you can use for various applications. These screwdrivers are built to last and designed to give you a better grip and control over your tool. The ergonomic handle design with tip ID on the end provides a comfortable grip, even when used for long periods of time. The slotted tips come in 3/16", 1/4", 5/16" and 3/8" sizes, while the square tips have a size of 1/4". The hex shank material ensures that these screwdrivers will fit most standard nut drivers. This chrome plated screwdriver set comes with 6 pieces, each featuring an ergonomic quad-lobe handle. If you want professional quality tools at an affordable price, then Proto Tools' J1206SRF Screwdriver Set is just what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.