This item is Discontinued.

Proto Screwdriver Set, Torx(R), 9 Pc J1209ST

Screwdriver Set, Torx(R), 9 Pc (Discontinued)

  • Mfr # J1209ST
  • Zoro # G5291185
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1209ST
Zoro #
G5291185
UPC #
662679081942
Country of Origin
Unknown

Dimensions

Tip Size
T8, T10, T15, T20, T25, T27, T30, T40, T45
Shank Length
3 in to 6 in
Handle Length
4 1/2 in
Sizes Included
Torx: T8 x 3 1/4 in, T10 x 3 1/4 in, T15 x 3 1/4 in, T20 x 3 1/4 in, T25 x 3 1/4 in, T27 x 4 in, T30 x 4 in, T40 x 6 in, T45 x 6 in
For Fastener Size
T10, T15, T20, T25, T27, T30, T40, T45, T8

Details

Item
Screwdriver Set
Tip Style Group
Torx(R)
Screwdriver Tip Style
Torx(R)
Handle Material
Multi Component
Handle Design
Ergonomic
Number of Pieces
9
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdriver Sets
ESD Safe
No
Finish
Chrome Plated
Nonsparking
No
Insulated
No
Tether Capable
Tether Capable
Shank Shape
Round
Includes
(9) Torx: T8 x 3-1/4", T10 x 3-1/4", T15 x 3-1/4", T20 x 3-1/4", T25 x 3-1/4", T27 x 4", T30 x 4", T40 x 6", T45 x 6"
Standards
TXD-705
Handle Type
Ergonomic Quad-Lobe
SAE or Metric
SAE
Features
Ergonomic Quad-Lobe Handle Design with 360 Degrees Texture For Additional Grip, Designed to Meet Demanding Heavy-Duty Needs of Industrial Maintenance and Assembly Applications, Screwdrivers Meet ASME B107.15 Standards, Fully Grounded and Chemically Polished, Then Chrome Plated For Corrosion Resistance, Made of High-Alloy Steel (Same as Shank), Precision Machined For Precise Fastener Fit
Tip Style
Torx
Tether Style
Tether Capable
Tether Ready
No
Ratcheting
No
Container Type
None
Grip Style
Ergonomic
Tip Finish
Chrome
Measurement Type
Torx
Non-Sparking
No
Handle Color
Black, Gray, Red
Shank Finish
Chrome
Corrosion Resistant
Yes
Magnetized Tip
No
Material
Alloy Steel
Bit Style
Torx
Insulated / Uninsulated
Uninsulated

Description

General Purpose Screwdriver Set, Tip Finish Chrome, T10, T15, T20, T25, T27, T30, T40, T45, T8, Torx, Ergonomic, Number of Pieces 9, No, ESD Safe No, Non-Sparking No, Measurement Type Torx, Includes Torx(R) T8 x 3-1/4 in , T10 x 3-1/4 in , T15 x 3-1/4 in , T20 x 3-1/4 in , T25 x 3-1/4 in , T27 x 4 in , T30 x 4 in , T40 x 6 in , T45 x 6 in , Corrosion Resistant Yes, TXD-705, Tether Ready No, Range of Shank Lengths 3 in to 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.