This item is Discontinued.

Proto Screwdriver Set, Phillips/Crosspoint, 6 Pc J1206SP

Screwdriver Set, Phillips/Crosspoint, 6 Pc (Discontinued)

  • Mfr # J1206SP
  • Zoro # G5291194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1206SP
Zoro #
G5291194
UPC #
662679081911
Country of Origin
United States

Dimensions

Tip Size
#0, #1, #2, #3, #4
Shank Length
1-1/2 in to 8 in
Sizes Included
Phillips: #0 x 3 in, #1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, #3 x 6 in, #4 x 8 in
For Fastener Size
0-1, 10-14, 16, 18, 2-4, 20, 24, 5-9
Handle Length
4 1/2 in

Details

Item
Screwdriver Set
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
Handle Material
Multi Component
Handle Design
Ergonomic with Tip ID on End
Number of Pieces
6
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Capable
Tether Capable
Insulated
No
Includes
(6) Phillips: #0 x 3", #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", #4 x 8"; Red Vinyl Pouch
Finish
Chrome Plated
Shank Shape
Round
ESD Safe
No
Shank Material
Alloy Steel
Tip Style
Phillips
SAE or Metric
SAE
Features
Ergonomic Quad-Lobe Handle Design with 360 Degrees Texture For Additional Grip, Designed to Meet Demanding Heavy-Duty Needs of Industrial Maintenance and Assembly Applications, Screwdrivers Meet ASME B107.15 Standards, Fully Grounded and Chemically Polished, Then Chrome Plated For Corrosion Resistance, Made of High-Alloy Steel (Same as Shank), Precision Machined For Precise Fastener Fit
Handle Type
Ergonomic
Standards
ASME B107.15
Tether Style
Tether Capable
Tether Ready
No
Ratcheting
No
Non-Sparking
No
Container Type
None
Tip Finish
Chrome
Handle Color
Black, Gray, Red
Grip Style
Ergonomic
Magnetized Tip
No
Shank Finish
Chrome
Corrosion Resistant
Yes
Material
Alloy Steel
Bit Style
Phillips
Insulated / Uninsulated
Uninsulated

Description

General Purpose Screwdriver Set, Tip Finish Chrome, #0, #1, #2, #3, #4, Phillips, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type Not Applicable, Includes Phillips #0 x 3 in , #1 x 3 in , #2 x 1-1/2 in , #2 x 4 in , #3 x 6 in , #4 x 8 in , Red Vinyl Pouch, Corrosion Resistant Yes, ASME B107.15, Tether Ready No, Range of Shank Lengths 1 1/2 in to 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.