Caution, Keep This Door Closed, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471X14

  • Mfr # 471X14

  • Zoro # G5291629


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Keep This Door Closed
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471X14
Zoro #
G5291629
UPC #
00194484017019
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep This Door Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Header
Caution
Header Legend Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Corrosion Resistant
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend
Keep This Door Closed
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header
Caution
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.