Hand File, Single Cut, 12 In., Black Oxide

  • Mfr # 12F836

  • Zoro # G5292025


product price:  $13.09
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Single
Thickness
13/64 in
Pattern
American
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12F836
Zoro #
G5292025
UPC #
190735739846
Country of Origin
India

Dimensions

Length
12 in
Thickness
13/64 in
Handle Length
12 in
File Width
1 3/16 in
File Length without Tang
12 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Single
Pattern
American
Application
General Purpose
Teeth per Inch
34, 35
Finish
Natural
Number of Pieces
1
Edge Cut Style
Single
Rigidity
Rigid
File Type
Mill File
File Body Finish
Black Oxide
File Coarseness
Bastard Cut
Number of Cut Edges
4
Taper
Regular Taper
Face Cut Style
Single-Cut
File Style
American Pattern File
Includes Handle
No
Shape
Rectangular

Description

Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 13/64 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, Teeth per Inch 34, 35, File Body Finish Black Oxide, Handle Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.