Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK

  • Mfr # U04104.075.0250

  • Zoro # G5293897

CAD Available

product price:  $5.39
/pk 5, $1.08/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
2-1/2 in
Head Width
1-1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.075.0250
Zoro #
G5293897
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2-1/2 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in
Drive Size
1 1/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Thread Type
Coarse
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/4"-10
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.075.0250 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. The screw adheres to the ASME B18.2.1 dimensional standards, thereby adhering to the ASME B18.2.1 dimensional standards.

  • Drive: It features an external hex drive that requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 2-1/2 inches, it specifies the potential depth of insertion into material.
  • Finish: The Zinc Yellow finish is intended to contribute to durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material: Made from steel which is a factor in its strength, durability and potential suitability for various applications.
  • Material Grade/Class: Conforms with Grade 8 standard which suggests certain levels of strength, hardness and resistance properties that may be suitable for industrial use.
  • Tensile Strength: Features a tensile strength of 150,000 psi as an indication of potential performance under stress conditions
  • Thread Direction & Size : Right hand thread direction designed for tightening clockwise; thread size is 3/4"-10 which should correspond with appropriate nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.