Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1742-DG_18x12

  • Mfr # T1-1742-DG_18x12

  • Zoro # G5295713


product price:  $27.55
/ea

Key Features

Header
No Header
Legend
Place Garbage Inside Dumpster Do Not Throw Or Leave on Ground
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1742-DG_18x12
Zoro #
G5295713
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Place Garbage Inside Dumpster Do Not Throw Or Leave on Ground
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Background Color
White
Sign Legend
Place Garbage Inside Dumpster Do Not Throw Or Leave on Ground
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
2 Center
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Product Type
Reflective Dumpster Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Place Garbage Inside Dumpster Do Not Throw Or Leave on Ground, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.