Caution, High pressure pipeline, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0281-ED_10x7

  • Mfr # LCU3-0281-ED_10x7

  • Zoro # G5296459


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
High pressure pipeline
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0281-ED_10x7
Zoro #
G5296459
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
High pressure pipeline
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Sign Background Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Header
Caution
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header
Caution
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend
High Pressure Pipeline
Sign Header Background Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Metal Detectable
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Pipeline, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.