Flame-Resistant Rain Bib Overall, PVC, 32 in Inseam, 56 in to 58 in Waist, 17 mil Thickness, Green

  • Mfr # O41008

  • Zoro # G5296593


product price:Ā  $22.79
/ea

Key Features

Color
Green
Size
4XL
Fabric Weight
13 oz
Material
PVC
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O41008
Zoro #
G5296593
UPC #
081138841079
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Waist Size
56 in to 58 in
Thickness
17 mil
Maximum Waist Size
58 in
Minimum Waist Size
56 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Rain Bib Overall
Color
Green
Fabric Weight
13 oz
Material
PVC
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Heavy Duty Snaps, Mildew Resistant, Plain Front, Specialty PVC Coating Resists Fats, Stitch Bonded Non-Woven Lining Defies Punctures and Tears as Well as Dissipates Moisture, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Standards
ASTM D6413
Resists
Alcohols, Alkalis, Caustics, Chemicals, Fats, Flame, Industrial Acids, Mildew, Moisture, Oils, Punctures, Salts, Tears
Seam Style
Sealed
Liner Material
Polyester
Closure Type
Elastic Suspenders
Rainwear Ankle Style
Straight Cuff
Rainwear Primary Material
Polyester, PVC
Rainwear Style
Flame Resistant Rain Bib Overall
Includes
Elastic Suspenders, Crossover Buckle
Gender
Men's
Arc Flash PPE Category
0
High-Visibility
No
Includes Belt Loops
No
Insulated for Cold Conditions
No
Style
Rain Bib Overall
Lining Material
Polyester
Coating Material
PVC
Includes Suspenders
Yes
Leg Fit
Straight Leg
ANSI Class
Not Rated
Series
O41008
Number of Outside Pockets
0
Includes Lining
Yes
Number of Inside Pockets
0
Fly Closure Type
Snap
ANSI Type
Unrated
Will Fit Over Boots
Yes
Ankle Type
Open
Pass Through Pockets
No
Number of Pockets
0
Waist Closures
Buckle and Snaps

Description

Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size 4XL, Size-Body Type Regular, Color Green, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13 oz, Thickness 17 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.