Pressure Regulator, 3/8 In, 10 to 125 psi

  • Mfr # 3/8 LF26A 10-125

  • Zoro # G5297756


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Series
LF26A
Body Material
Brass
Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3/8 LF26A 10-125
Zoro #
G5297756
UPC #
098268007213
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/8 in
Height
4 3/8 in
Pipe Size
3/8 in
Outlet Connection Size
3/8 in
Overall Width
2 1/8 in
Inlet Connection Size
3/8 in
Overall Height
4 3/8 in

Details

Item
Pressure Regulator
Series
LF26A
Body Material
Brass
Pressure Adjustment Range
10 to 125 psi
Connection Type
FNPT
Max. Temp.
140 Degrees F
Max. Pressure
300 psi
Application
Commercial Use, Residential Use
Operating Temperature - Minimum
0 Degrees F
For Media
Fuel Oil, Water
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Maximum
125 psi
NSF Certifications for Food and Drinking Water
NSF 61G
Operating Temperature - Maximum
140 Degrees F
Pilot Adjustment - Minimum
10 psi
Inlet Connection Gender
Female

Description

Pressure Regulator, Series LF26A, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Residential Use, Connection Type FNPT, Pressure Adjustment Range 10 to 125 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 140 Degrees F, Pipe Size 3/8 in, Max. Pressure 300 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.