Zoro Homepage
This item is Discontinued.
Scotsman Door Gasket, Length 58 in. 13-0909-01

Door Gasket, Length 58 in. (Discontinued)

  • Mfr # 13-0909-01
  • Zoro # G5298002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-0909-01
Zoro #
G5298002
UPC #
-
Country of Origin
United States

Details

Item
Door Gasket, Length 58"
For Use With
Scotsman Bin Doors

Description

Door Gasket, Length 58", For Use With Scotsman Bin Doors, Sold by the Foot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.