Disposable Gloves, 6.00 to 6.99 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Black

  • Mfr # 22LD91

  • Zoro # G5302473


product price:  $11.19
/pk 50, $0.22/ea

Key Features

Material
Nitrile
Palm Thickness
6.00 to 6.99 mil
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22LD91
Zoro #
G5302473
UPC #
190735054536
Country of Origin
Multiple

Dimensions

Palm Thickness
6.00 to 6.99 mil
Size
XL
Glove Length
12 in
Finger Thickness
6.5 mil
Cuff Thickness
4 mil
Length
12 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
6 mil
Size- Alpha
XL
Size - Numeric
10
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Application
Food Contact, General Purpose
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Disposable Glove Grade
Industrial
Lining
Unlined
Aloe Inner Surface
No
Standards
FDA Regulation 21 CFR 177.2600
Features
Extended Cuff
Silicone-Free
Contains Silicone
Brand and Series
Condor
Acceptable Quality Level (AQL)
4
Glove Treatments
Powder-Free
Texture
Grain
Texture Location
Full
Anti-Static
Anti-Static Not Included
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 6.5 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.