3/4" F x 1/2" M Drive Impact Socket Adapter

  • Mfr # 21WL75

  • Zoro # G5304266


product price:  $22.39
/ea

Key Features

Finish
Phosphate
Impact Rated
Yes
For Use With
3/4" Impact Accessories and 1/2" Impact Sockets
Number of Pieces
1
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WL75
Zoro #
G5304266
UPC #
190735768501
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Overall Length
2 1/4 in
Output Drive Size
1/2"
Input Drive Size
3/4 in

Details

Item
Impact Socket Adapter
Finish
Phosphate
Impact Rated
Yes
For Use With
3/4" Impact Accessories and 1/2" Impact Sockets
Number of Pieces
1
Drive Type
Impact
Standards
ASME B107.2
Output Drive Type
Male Square
SAE or Metric
SAE
Locking
No
Number of Points
4
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Input Drive Shape
Square
Insulated
No
Non-Sparking
No
Output Drive Shape
Square
Output Drive Gender
Male
Input Drive Gender
Female
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Impact Socket Adapter, Input Drive Size 3/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 1/4 in, Drive Type Impact, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.