WESTWARD 3/4 in Drive Impact Socket Deep Socket, Black Oxide, Steel, 1 1/4 in

  • Mfr # 21WN10

  • Zoro # G5304397


product price:  $29.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 17/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WN10
Zoro #
G5304397
UPC #
190735769836
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-1/4 in
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Size
1 1/4 in
Socket Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Drive Type
Impact
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws, Studs
Bolt Clearance
1 5/32 in
Tether Ready
No
Locking
No
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
No
Product Type
Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 1 1/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 5/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.