Swab, 90mm, Poly, Flex Tip, PK100

  • Mfr # 22CW85

  • Zoro # G5306122


product price:  $29.59
/pk 100, $0.30/ea

Key Features

Type
Cleanroom
Style
Flexible Tip
Material
Polyester Fabric Head/Polypropylene Handle
Color
Green
Size
90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CW85
Zoro #
G5306122
UPC #
190735555996
Country of Origin
China

Dimensions

Size
90mm
Handle Length
2 7/8 in
Tip Length
16 mm
Overall Length
90 mm
Handle Diameter
5/32 in
Tip Width
7 mm

Details

Item
Swab
Type
Cleanroom
Style
Flexible Tip
Material
Polyester Fabric Head/Polypropylene Handle
Color
Green
Handle Material
Polypropylene
Tip Shape
Round
Tip Material
Polyester
ESD Safe
No
Number of Tips
1
Tip Stiffness
Flexible Tip
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Handle Color
Green
Tip Attachment
Wrapped

Description

Swab, Handle Material Polypropylene, Handle Length 2 7/8 in, Tip Material Polyester, Tip Length 16 mm, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 90 mm, Tip Attachment Wrapped, Tip Stiffness Flexible Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 7 mm, Handle Diameter 5/32 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.