Shears, Bent, 8 In. L, Stainless Steel
Mfr # 18343
Zoro # G5306192
product price:Â $20.69
/eaKey Features
Overall Length
8"
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Thermoplastic
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18343
Zoro #
G5306192
UPC #
015829183438
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8"
Length of Cut
3 1/4 in
Blade Length
8 in
Description
Shears, Adjustable Yes, Application Multi-Purpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.