Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose 6" Retracting Safety Utility Knife, Straight Blade, Ergonomic Handle, Blue/Black

  • Mfr # 22XP79

  • Zoro # G5306506


product price: $12.89
/ea

Key Features

Overall Length
5 1/2 in
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP79
Zoro #
G5306506
UPC #
190735775936
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Width
2 in
Overall Thickness
0.75 in
Blade Thickness
0.24 in
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 in / 2 7/16 in

Details

Item
Safety Knife
Blade Type
Utility Knife + Blades
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
Application
Multipurpose
Metal Detectable
Yes
Blade Operation
Automatic Retracting
Handle Color
Black, Blue
Disposable
No
Number of Blades Included
4
Stores
(3) Blades
Features
Blade Retracts Automatically Upon Release of Handle, 3-Depth Settings w/Optional Lock
Number of Segments
3
Includes
Utility Knife + Blades
Blade Finish
Polished
Color
Black/Blue
Includes Cushioned Grip
No
For Cutting Leather
No
Tether Ready
Yes
Blade Edge Type
Straight
Blade Tip
Standard
Blade Type Included
Straight
For Cutting Fabric
No
Knife Type
Utility Knife
Grip Material
Plastic
Blade Shape
Straight
Handle Style
Ergonomic
For Cutting Rubber
No
Retractable Blade
Yes
For Cutting Paper
Yes
Grip Type
Rubberized
Other Material Applications
Paper, Plastic
For Cutting Plastic
Yes
Includes Pocket Clip
No
Blade
Steel Standard Tip
Hand Orientation
Ambidextrous
For Cutting Cardboard
Yes
Number of Blades Stored
3
For Cutting Cork
No
Blade Positions
3
Blade Change Method
Quick-Change
Replaceable Blade
Yes

Description

The Westward 22XP79 Safety Knife is a versatile utility tool designed for industrial use. This knife features a safety blade made from corrosion-resistant steel, ensuring durability and sharpness for various cutting tasks. The blade automatically retracts upon release of the handle, providing an added layer of safety during use.
Key Features:

  • Blade Type: Safety Blade – Ideal for slicing, cutting or sawing in different industrial applications.

  • Tether Capable: Yes – Can be securely attached to prevent accidental drops when used at height.

  • Handle Type: Contoured & Ergonomic – Designed to provide comfort and control during use.

  • Handle Color: Black/Blue – Aids in quick identification and organization.

  • Blade Material: Steel with polished finish - Ensures durability, sharpness, resistance to wear and enhances performance by increasing its corrosion resistance.

  • Application: Multipurpose – Suitable for general purpose as well as specialized activities such as drilling or sawing on different types of machines.

  • Number of Blades Included: 4 - Allows versatility across various tasks

  • Overall Length: 6 inches - Balances reachability with compact size

  • Handle Material: Plastic with rubberized grip- Durable yet lightweight while ensuring slip-resistance during usage
    Features include three depth settings with optional lock which allows optimal performance in various applications.
    This knife does not include a pocket clip but comes tether-ready for secure attachment preventing accidental drops. With its straight edge type blade, it provides clean precise cuts making your work safer and easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.