Bouffant Cap, Polypropylene, 24 in Dia., Blue, L, 1000 PK

  • Mfr # 23KX20

  • Zoro # G5306682


product price:  $65.39
/pk 1000, $0.07/ea

Key Features

Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Series
H8282
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23KX20
Zoro #
G5306682
UPC #
190735054925
Country of Origin
China

Dimensions

Diameter
24 in
Size
L
Hair and Beard Nets Size
Universal

Details

Item
Bouffant Cap
Color
Blue
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Series
H8282
Fabric Weight
0.27 oz/sq yd
Hair and Beard Nets Item
Bouffant
Contains Latex
No
Package Type
Box
Metal Detectable
No
Pleated
No
Bouffant Style
Flat
Packaging
Case
Material Weight Type
Lightweight
Garment Style
Bouffant Cap
Product Type
Bouffant Cap
Clean Process Status
Not Clean Processed

Description

Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Blue, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Series H8282, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.