1" Drive Impact Socket Set, SAE, 27 pcs

  • Mfr # 21WM43

  • Zoro # G5307881


product price:  $1,310.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Number of Pieces
27
Finish
Black Phosphate
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WM43
Zoro #
G5307881
UPC #
190735769171
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Socket Size Range
7/8 in to 3 1/2 in
Socket Depth
Standard
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/8 in, 1 in, 15/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 3/4 in, 2 3/8 in, 2 5/8 in, 2 7/8 in, 2 9/16 in, 2 in, 3 1/2 in, 3 1/4 in, 3 1/8 in, 3 3/8 in, 3 in, 7/8 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/8 in, 1 in, 15/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 3/4 in, 2 3/8 in, 2 5/8 in, 2 7/8 in, 2 9/16 in, 2 in, 3 1/2 in, 3 1/4 in, 3 1/8 in, 3 3/8 in, 3 in, 7/8 in
Standard Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/8 in, 1 in, 15/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 3/4 in, 2 3/8 in, 2 5/8 in, 2 7/8 in, 2 9/16 in, 2 in, 3 1/2 in, 3 1/4 in, 3 1/8 in, 3 3/8 in, 3 in, 7/8 in
Container Length
31 1/8 in
Container Width
4 7/16 in
Container Height
10 7/16 in
Socket Length
4 1/4 in

Details

Item
Impact Socket Set
Number of Pieces
27
Finish
Black Phosphate
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
Metal Box; Impact Socket Set: 6-Point: 1", 1 1/16", 1 1/2", 1 1/4", 1 1/8", 1 3/16", 1 3/4", 1 3/8", 1 5/16", 1 5/8", 1 7/8", 15/16", 2", 2 1/2", 2 1/4", 2 1/8", 2 3/4", 2 3/8", 2 5/8", 2 7/8", 2 9/16", 3", 3 1/2", 3 1/4", 3 1/8", 3 3/8", 7/8"
Std. Socket Point Styles Included
6
Socket Type
6 pt Std.
Standards
ASME B107.2
Sockets Included
1 in, 1-1/16, 1-1/2, 1-1/4, 1-1/8, 1-3/16, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/8 in, 15/16 in, 2, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-3/4 in, 2-3/8 in, 2-5/8 in, 2-7/8 in, 2-9/16 in, 3, 3-1/2 in, 3-1/4 in, 3-1/8 in, 3-3/8 in, 7/8 in
Impact Rated
Yes
Drive Type
Impact
Insulated
No
Piece Count Range
26 to 50
Compatible Fastener Type
Bolts, Screws, Studs
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Non-Magnetic
No
Number of Standard Sockets
27
Includes Deep Sockets
Deep Sockets Not Included
Socket Shape
6-Point
Container Type
Box
Locking
No
Non-Sparking
No
Container Features
Removable Top
Includes Drive Tools
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Impact Socket Set, Standard Socket Count/Style (27) 6-Point, Standard Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/8 in, 1 in, 15/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 3/4 in, 2 3/8 in, 2 5/8 in, 2 7/8 in, 2 9/16 in, 2 in, 3 1/2 in, 3 1/4 in, 3 1/8 in, 3 3/8 in, 3 in, 7/8 in, Deep Socket Count/Style None, Impact, Drive Size 1 in, SAE, 6-Point, Black Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.