Swab, Rectgular Foam Tip, PK1000 (Formerly Lab Safety Supply)

  • Mfr # 22CW66

  • Zoro # G5310821


product price:  $292.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Rectangular with Flexible Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Size
125mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22CW66
Zoro #
G5310821
UPC #
190735555804
Country of Origin
China

Dimensions

Size
125mm
Tip Length
25 mm
Handle Diameter
7/32 in
Handle Length
4 in
Tip Width
12 3/32 mm
Overall Length
125 mm

Details

Item
Swab
Type
Cleanroom
Style
Rectangular with Flexible Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Handle Material
Polypropylene
Tip Attachment
Wrapped
Number of Tips
1
Tip Stiffness
Flexible Tip
Tip Material
Foam
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
ESD Safe
No
Handle Color
Green
Tip Shape
Rectangular

Description

Formerly Lab Safety Supply.


Swab, Handle Material Polypropylene, Handle Length 4 in, Tip Material Foam, Tip Length 25 mm, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 125 mm, Tip Attachment Wrapped, Tip Stiffness Flexible Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 12 3/32 mm, Handle Diameter 7/32 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.