Swab, Poly, 3.5mm Rigid Tip, PK100

  • Mfr # 22CW75

  • Zoro # G5310855


product price:  $16.99
/pk 100, $0.17/ea

Key Features

Type
Cleanroom
Style
Rigid Tip
Material
Polyester Fabric Head/Polypropylene Handle
Color
Green
Size
70mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22CW75
Zoro #
G5310855
UPC #
190735555897
Country of Origin
China

Dimensions

Size
70mm
Handle Diameter
1/8 in
Tip Width
3 19/32 mm
Overall Length
70 mm
Handle Length
2 3/8 in
Tip Length
10 mm

Details

Item
Swab
Type
Cleanroom
Style
Rigid Tip
Material
Polyester Fabric Head/Polypropylene Handle
Color
Green
Handle Material
Polypropylene
Number of Tips
1
ESD Safe
No
Tip Shape
Round
Sterile/Non-Sterile
Non-Sterile
Tip Material
Polyester
Tip Attachment
Wrapped
Tip Stiffness
Rigid Tip
Handle Color
Green
Autoclavable
No

Description

Swab, Handle Material Polypropylene, Handle Length 2 3/8 in, Tip Material Polyester, Tip Length 10 mm, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 70 mm, Tip Attachment Wrapped, Tip Stiffness Rigid Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 3 19/32 mm, Handle Diameter 1/8 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.