Swab, Foam, Rigid Tip, PK100

  • Mfr # 22CW68

  • Zoro # G5310864


product price:  $31.85
/pk 100, $0.32/ea

Key Features

Type
Cleanroom
Style
A with Rigid Tip
Material
Foam Head/Polypropylene Handle
Color
White
Size
75mm, Head Length 22.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CW68
Zoro #
G5310864
UPC #
190735555828
Country of Origin
China

Dimensions

Size
75mm, Head Length 22.7mm
Handle Diameter
3/32 in
Tip Length
22 11/16 mm
Handle Length
2 1/8 in
Overall Length
75 mm

Details

Item
Swab
Type
Cleanroom
Style
A with Rigid Tip
Material
Foam Head/Polypropylene Handle
Color
White
Handle Material
Polypropylene
Number of Tips
1
Tip Attachment
Wrapped
ESD Safe
No
Tip Stiffness
Rigid Tip
Sterile/Non-Sterile
Non-Sterile
Handle Color
White
Autoclavable
No
Tip Shape
Round
Tip Material
Foam

Description

Swab, Handle Material Polypropylene, Handle Length 2 1/8 in, Tip Material Foam, Tip Length 22 11/16 mm, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 75 mm, Tip Attachment Wrapped, Tip Stiffness Rigid Tip, ISO Class Not Applicable, Autoclavable No, Handle Color White, Standards Not Applicable, Tip Width Not Applicable, Handle Diameter 3/32 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.