Swab, Elliptic Foam Tip, PK100

  • Mfr # 22CW80

  • Zoro # G5310986


product price:  $29.75
/pk 100, $0.30/ea

Key Features

Type
Cleanroom
Style
Rigid Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Size
125mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22CW80
Zoro #
G5310986
UPC #
190735555941
Country of Origin
China

Dimensions

Size
125mm
Handle Length
3 7/8 in
Tip Width
18 mm
Handle Diameter
7/32 in
Overall Length
125 mm
Tip Length
25 1/2 mm

Details

Item
Swab
Type
Cleanroom
Style
Rigid Tip
Material
Foam Head/Polypropylene Handle
Color
Green
Handle Material
Polypropylene
ESD Safe
No
Tip Shape
Square
Autoclavable
No
Number of Tips
1
Tip Attachment
Wrapped
Tip Stiffness
Rigid Tip
Sterile/Non-Sterile
Non-Sterile
Handle Color
Green
Tip Material
Foam

Description

Swab, Handle Material Polypropylene, Handle Length 3 7/8 in, Tip Material Foam, Tip Length 25 1/2 mm, Tip Shape Square, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 125 mm, Tip Attachment Wrapped, Tip Stiffness Rigid Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 18 mm, Handle Diameter 7/32 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.