Ranchworx(R) Mechanics Gloves, Goatskin Leather Palm, Nylon, Spandex Back, M, Black/Tan
Mfr # RWC2-03-M
Zoro # G5311101
product price:Â $21.49
/prKey Features
Glove Size
M
Color
Black/Tan
Cuff Style
Slip-On
Glove Length
9 in
Palm Material
Goatskin Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RWC2-03-M
Zoro #
G5311101
UPC #
696511814832
Country of Origin
Indonesia
Dimensions
Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex(R), Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/Beige
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.