WESTWARD 3/4 in Drive Impact Socket Deep Socket, Black Oxide, 1 11/16 in

  • Mfr # 21WL02

  • Zoro # G5311607


product price:  $34.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 17/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21WL02
Zoro #
G5311607
UPC #
190735767771
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-11/16 in
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Length
3 1/2 in
Socket Size
1 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Standards
ASME B107.110
Output Type
6 pt
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Measurement Type
SAE
Drive Type
Impact
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Locking
No
Bolt Clearance
1 9/16 in
Insulated
No
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Product Type
Socket
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 1 11/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 9/16 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.