Drum Grab, 2 Drum, 30 or 55 gal, 1000 lb

  • Mfr # 21VG46

  • Zoro # G5311871


product price:  $809.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Red
For Use With
Steel Drums
Fork Pocket Size
7 in x 2-1/4 in
Number of Drums
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21VG46
Zoro #
G5311871
UPC #
190735167700
Country of Origin
China

Dimensions

Fork Pocket Size
7 in x 2-1/4 in
Overall Length
42 3/4 in
Overall Height
7 1/8 in
Overall Width
51 1/8 in
Compatible Fork Length
35 in
Compatible Fork Height
2 in
Compatible Fork Width
6 3/4 in

Details

Item
Drum Grab
Material
Steel
Color
Red
For Use With
Steel Drums
Number of Drums
2
Load Capacity
1,000 lb
For Drum Material
Steel
Drum Capacity
30 gal, 55 gal
Jaw Functions
Tilt
Compatible Drum Material
Steel
Load Capacity - Maximum
1,000 lb
Compatible Drum Capacity
30 gal, 55 gal
Fork Pocket Spacing
27 in
Rotation Angle
0 Degrees

Description

Drum Grab, Overall Height 7 1/8 in, Overall Length 42 3/4 in, Overall Width 51 1/8 in, Compatible Drum Material Steel, Number of Drums 2, Load Capacity - Maximum 1,000 lb, Compatible Drum Capacity 30 gal, 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 6 3/4 in, Compatible Fork Height 2 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Product Type Side-Grip Drum Handler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.