Welding Blanket, Fiberglass, 6 ft. W., 4 ft. H., 28 oz/sq yd, 1,000 Degrees F Withstand Temp.

  • Mfr # 22RN86

  • Zoro # G5311993


product price:  $39.39
/ea

Key Features

Color
Black
Protective Material
Fiberglass
Thickness
0.051"
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22RN86
Zoro #
G5311993
UPC #
190735772638
Country of Origin
China

Dimensions

Width
6 ft.
Height
4 ft.
Thickness
0.051"
Protective Width
6 ft
Protective Thickness
0.051 in
Protective Height
4 ft
Overall Length
6 ft
Overall Width
4 ft
Grommet Hole Diameter
4/5 in
Protective Material Thickness
0.06 in

Details

Item
Welding Blanket
Color
Black
Protective Material
Fiberglass
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
28 oz/sq yd
Standards
FM Approved, NFPA701
Welding Protection Sub-Category
Blankets
Material
Acrylic Coated Fiberglass
Grommet Placement
24 in Centers on Four Sides
Product Type
Blanket
Protective Material Color
Black
Grommet Material
Brass
Maximum Temperature
1,000 Degrees F
Grommet Spacing
24 in
Duty Rating
Medium
Protective Material Coating
Acrylic
Fastener Type
Grommets
Process
General welding applications with light sparks and minimal spatter
Protective Material Weight
28 oz/sq yd
Grommet Location
Two on Each Corner

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 4 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.06 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products