WESTWARD 3/4 in Drive Impact Socket Deep Socket, Black Oxide, Steel, 1 13/16 in

  • Mfr # 21WN14

  • Zoro # G5312815


product price:  $42.49
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 17/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21WN14
Zoro #
G5312815
UPC #
190735769874
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-13/16 in
Overall Length
3 17/32 in
Socket Depth
Deep
Socket Length
3 1/2 in
Socket Size
1 13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
6 pt
Measurement Type
SAE
Drive Type
Impact
Non-Sparking
No
Insulated
No
Bolt Clearance
1 21/32 in
Tether Ready
No
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Socket Shape
6-Point
Locking
No
Product Type
Socket
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

When you need to tighten or loosen nuts and bolts, the Westward 21WN14 Impact Socket is the tool for the job. The 6-point design provides more contact points on fasteners, allowing you to apply more torque. The alloy steel impact socket has a black oxide finish that offers resistance against corrosion. With an overall length of 3 1/2 in., this impact socket is suitable for use with air tools. It has a 3/4 in. drive size and a 1-13/16 in. size. If you are looking for an impact socket that will make your work easier, look no further than the Westward 21WN14 Impact Socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.