Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Screen, Transparent PVC, 8 ft. W., 6 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 22RN73

  • Zoro # G5313192


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent PVC
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22RN73
Zoro #
G5313192
UPC #
190735772508
Country of Origin
India

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Height
6 ft
Protective Width
8 ft
Overall Height
6 ft
Grommet Hole Diameter
0.35 in
Screen Material Thickness
0.36 mm
Frame Leg Length
31 in
Screen Width
8 ft
Overall Width
8 ft
Frame Tube Size
1 in
Panel Height
6 ft

Details

Item
Welding Screen
Color
Red
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Grommet Placement
12 in Centers on Four Sides
Includes
Nylon Ties, Snap Locks
Protective Color
Red
Welding Protection Sub-Category
Screens
Material
Transparent PVC
Features
Multi-Panel Enclosures
Frame Finish
Powder Coated
Resistance Properties
UV Inhibitor
Fastener Type
Grommets
Grommet Material
Steel
Base Frame Type
Platform Legs
Screen Material Weight
13 oz/sq yd
Includes Frame
Yes
Process
Enclosed Area to Protect Personnel and Equipment from Welding Sparks, Slag, Spatter
Screen Material Coating
PVC
Screen Material Color
Red
Screen Material
PVC
Grommet Spacing
12 in
Frame Material
Steel
Printed Text
WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Number of Sides
4
Grommet Location
Center
Maximum Temperature
150 Degrees F
Opacity
Tinted Transparent

Description

Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Red, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Resistance Properties UV Inhibitor, Base Frame Type Platform Legs, Fastener Type Grommets, Features Multi-Panel Enclosures, Frame Finish Powder Coated

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.