Liberty Pumps
Grinder Pump, Automatic, 115V
Mfr # PRG101A
Zoro # G5314057
Free Shipping & Returns
$1,307.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material Cast Iron
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Grinder Pump System, Duplex, 115V P682XPRG101
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps, Ph 1 LSGX202M
- LIBERTY PUMPS Grinder Pump, 2 HP, 208-230 Voltage LSG203M
- LIBERTY PUMPS Grinder Pump, 2 HP, 440-460 Voltage LSG204M
- LIBERTY PUMPS Grinder Pump, Automatic, 230V PRG102A
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Height 72 In D3672LSG202-48
- LIBERTY PUMPS Grinder Pump System, Duplex, 230V P682XPRG102
- LIBERTY PUMPS 2 HP Grinder pump 1PH 208-230V 25ft Cord LSG202-RE
- LIBERTY PUMPS Grinder Pump, 460-480, 5.3 Amps, Ph 3 LSGX204M
- JOHNSON PUMP 12V Macerator Pump, 10 GPM 10-24453-01
- SANIFLO Sanibest Pro Grinder Pump, 1 HP 120V 013
- Liberty Pumps Grinder Pumps