Sledge Hammer, 10 lb., 26 In, Hickory

  • Mfr # AM10BRWG

  • Zoro # G5314407


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Head Weight
10 lb
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Face Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AM10BRWG
Zoro #
G5314407
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Face Diameter
4 in
Head Width
2 3/4 in
Head Length
6 1/4 in
Handle Length
24 in

Details

Item
Soft-Face Sledge Hammer
Head Weight
10 lb
Head Material
Brass
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Head Color
Natural
Handle Color
Black/Natural
Features
Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Dead Blow Hammer
No
Double Faced
Yes
Tether Ready
No
Grip Style
Textured
Non-Sparking
Yes
Grip Material
Wood
Non-Marring
No
Face Shape
Round
Face Material
Brass

Description

Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Brass, Head Weight 10 lb, Face Diameter 4 in, Overall Length 26 in, Handle Length 24 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Brass, Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining, Grip Material Wood, Handle Color Black/Natural, Head Length 6 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.