Halder Supercraft
Dead Blow Sledge Hammer, 20 lb., 39-1/4"
Mfr # 3366.11
Zoro # G5317085
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Overall Length 35 in
- Replaceable Tip Yes
- Face Diameter 4 in
- Handle Color Natural
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Square punch and Chisel Holder 8 1/2" (2108A)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5230H)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 15 lb., 39-1/4" (3366107)
- HALDER SUPERCRAFT Hammer Tip, 1 9/16 In, Hard, White (3508040)
- HALDER SUPERCRAFT Dead Blow Hammer, 42 oz., 12-5/16" (3377050)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/8 in (3508.035)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- HALDER SUPERCRAFT Dead Blow Hammer, 11 oz., 11-31/32" (3366.025)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- Halder Supercraft Interchangeable Tips & Heads