Numbered Tag, Plastic, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Black/Silver, Round, 25 PK
Mfr # 22FC73
Zoro # G5317347
product price:Â $30.65
/pk 25, $1.23/eaKey Features
Material
Plastic
Height
1 1/2 in
Width
1 1/2 in
Color
Black/Silver
Application
General Purpose
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22FC73
Zoro #
G5317347
UPC #
190735427231
Country of Origin
China
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Details
Item
Numbered Tag
Material
Plastic
Color
Black/Silver
Character Series
101 to 125
Application
General Purpose
Character Type
Numbers
Tag Shape
Round
Number Series
101 to 125
Shape
Round
Number Sequence
101-125
Valve Tag Application
General Purpose
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Number Sequence 101-125, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.