This item is Discontinued.

Philips LED Lamp, PAR38,120V, 1100L, 2700K 429050

LED Lamp, PAR38,120V, 1100L, 2700K (Discontinued)

  • Mfr # 429050
  • Zoro # G5317627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
429050
Zoro #
G5317627
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-3/16"
Max Overall Bulb Length
5-3/16"

Details

Bulb Color Temp.
2700K
Bulb Shape
PAR38
Voltage
120
Watts
17
Bulb Beam Angle
36 Degrees
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
17PAR38/F36 2700 DIM SM 6/1
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Light Color
Warm White

Description

LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Screw (E26), 17 Watts, Voltage 120, Indoor, Initial Lumens 1100, Color Temp. 2700K, CRI 83, Average Life 25,000 hr., Light Color Soft White, Max. Overall Length 5.2 In., Lamp Dia. 4.8 In., Beam Angle 36 Degrees , Lamp Designation 17PAR38/F36 2700 DIM SM 6/1, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.