Men's Pioneer Rubber Boot, Plain Toe, Black, 12
Mfr # OD60A93
Zoro # G5319317
product price:Â $160.29
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Series
Pioneer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OD60A93
Zoro #
G5319317
UPC #
8713197549444
Country of Origin
Netherlands
Dimensions
Size
12
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.